!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAVATORY WHEELCHAIR SINK: AMERICAN STD, WHEELCHAIR USERS, WHITE, VITREOUS CHINA

LAVATORY WHEELCHAIR SINK: AMERICAN STD, WHEELCHAIR USERS, WHITE, VITREOUS CHINA

AMERICAN STANDARD

LAVATORY WHEELCHAIR SINK: AMERICAN STD, WHEELCHAIR USERS, WHITE, VITREOUS CHINA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAVATORY WHEELCHAIR SINK: AMERICAN STD, WHEELCHAIR USERS, WHITE, VITREOUS CHINA

LAVATORY WHEELCHAIR SINK: AMERICAN STD, WHEELCHAIR USERS, WHITE, VITREOUS CHINA

AMERICAN STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $547.98 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38W394
  • Mfr. Model # 9140013.020
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Item Lavatory Wheelchair Sink
  • Bowl Depth 4 3/4 in
  • Bowl Shape D-Shape
  • Bowl Width 14 in
  • Drain Opening 1 1/4 in
  • Faucet Installation Style Widespread
  • Finish High Gloss
  • Includes Back Splash No
  • Includes Drain Pipe No
  • Includes Installation Hardware No
  • Indoor/Outdoor Usage Indoor
  • Manufacturers Warranty Length 1 yr
  • Mounting Type - Sinks Wall
  • Number of Faucet Holes 3
  • Overall Length 27 in
  • Plumbing Brand American Standard
  • Sink Material Vitreous China
  • Standards ANSI A117.1, ASME A112.19.2
  • ADA Compliance ADA Compliant
  • Bowl Length 14 3/4 in
  • Bowl Size 14 3/4 in x 14 in
  • Colour White
  • Faucet Hole Dia. 1 3/8 in
  • Faucet Mounting Centers 10 1/2 in
  • Includes Front Overflow, Concealed Arm Support
  • Includes Basket Strainer No
  • Includes Faucet No
  • Includes Side Splash No
  • Ligature Resistant No
  • Mounting Location - Faucet Deck
  • No. of Bowls 1
  • Overall Height 6 5/8 in
  • Overall Width 20 in
  • Series Wheelchair Users
  • Sink Type Bathroom

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list