!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAVATORY SINK: AMERICAN STANDARD, REGALYN, WHITE, ENAMELED CAST IRON

LAVATORY SINK: AMERICAN STANDARD, REGALYN, WHITE, ENAMELED CAST IRON

AMERICAN STANDARD

LAVATORY SINK: AMERICAN STANDARD, REGALYN, WHITE, ENAMELED CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAVATORY SINK: AMERICAN STANDARD, REGALYN, WHITE, ENAMELED CAST IRON

LAVATORY SINK: AMERICAN STANDARD, REGALYN, WHITE, ENAMELED CAST IRON

AMERICAN STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $471.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG41H885
  • Mfr. Model # 4869001.020
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Item Lavatory Sink
  • Back Splash Height 4 in
  • Bowl Length 9 7/8 in
  • Bowl Size 9 7/8 in x 15 1/2 in
  • Colour White
  • Faucet Hole Dia. 1 3/8 in
  • Finish High Gloss
  • Includes Back Splash Yes
  • Includes Drain Pipe No
  • Includes Installation Hardware Yes
  • Indoor/Outdoor Usage Indoor
  • Manufacturers Warranty Length 1 yr
  • Mounting Type - Sinks Wall
  • Number of Faucet Holes 1
  • Overall Length 18 in
  • Plumbing Brand American Standard
  • Sink Material Enameled Cast Iron
  • Standards ASME A112.19.1, CSA B45.2
  • ADA Compliance Not ADA Compliant
  • Bowl Depth 6 in
  • Bowl Shape Rectangular
  • Bowl Width 15 1/2 in
  • Drain Opening 1 1/4 in
  • Faucet Installation Style Single Hole
  • Includes Front Overflow, Soap Depression, Wall Hanger
  • Includes Basket Strainer No
  • Includes Faucet No
  • Includes Side Splash No
  • Ligature Resistant No
  • Mounting Location - Faucet Deck
  • No. of Bowls 1
  • Overall Height 11 5/8 in
  • Overall Width 20 in
  • Series Regalyn(TM)
  • Sink Type Bathroom

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list