!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAVATORY SINK: AMERICAN STD, LUCERNE, WHITE, VITREOUS CHINA, 1 FAUCET HOLES

LAVATORY SINK: AMERICAN STD, LUCERNE, WHITE, VITREOUS CHINA, 1 FAUCET HOLES

AMERICAN STANDARD

LAVATORY SINK: AMERICAN STD, LUCERNE, WHITE, VITREOUS CHINA, 1 FAUCET HOLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAVATORY SINK: AMERICAN STD, LUCERNE, WHITE, VITREOUS CHINA, 1 FAUCET HOLES

LAVATORY SINK: AMERICAN STD, LUCERNE, WHITE, VITREOUS CHINA, 1 FAUCET HOLES

AMERICAN STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $217.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AMS0356421.020
  • Mfr. Model # 0356421.020
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Product Details

Lavatory sinks. 1-1?4 in. drain opening. White vitreous china. Faucet not included.

Technical Specs

  • Item Lavatory Sink
  • Back Splash Height 4 in
  • Bowl Length 10 in
  • Bowl Size 10 in x 15 in
  • Colour White
  • Faucet Hole Dia. 1 3/8 in
  • Faucet Mounting Centers 1 in
  • Includes Front Overflow, Self Draining Deck Area with Contoured Back and Side Splash Shields, Wall Hanger, Concealed Arm Support
  • Includes Basket Strainer No
  • Includes Faucet No
  • Includes Side Splash Yes
  • Ligature Resistant No
  • Mounting Location - Faucet Deck
  • No. of Bowls 1
  • Overall Height 12 1/8 in
  • Overall Width 20 1/2 in
  • Series Lucerne(TM)
  • Sink Material Vitreous China
  • Standards ANSI A117.1, ASME A112.19.2, CSA B45.1
  • ADA Compliance ADA Compliant
  • Bowl Depth 6 1/2 in
  • Bowl Shape D-Shape
  • Bowl Width 15 in
  • Drain Opening 1 1/4 in
  • Faucet Installation Style Single Hole
  • Finish High Gloss
  • Includes Back Splash Yes
  • Includes Drain Pipe No
  • Includes Installation Hardware No
  • Indoor/Outdoor Usage Indoor
  • Manufacturers Warranty Length 1 yr
  • Mounting Type - Sinks Wall
  • Number of Faucet Holes 1
  • Overall Length 18 1/4 in
  • Plumbing Brand American Standard
  • Side Splash Height 4 in
  • Sink Type Bathroom

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list