!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIESEL FUEL ADDITIVE, FOR DIESEL FUEL, FLASH POINT 110 ° F, LIGHT AMBER, 16 OZ

DIESEL FUEL ADDITIVE, FOR DIESEL FUEL, FLASH POINT 110 ° F, LIGHT AMBER, 16 OZ

ARTIC

DIESEL FUEL ADDITIVE, FOR DIESEL FUEL, FLASH POINT 110 ° F, LIGHT AMBER, 16 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIESEL FUEL ADDITIVE, FOR DIESEL FUEL, FLASH POINT 110 ° F, LIGHT AMBER, 16 OZ

DIESEL FUEL ADDITIVE, FOR DIESEL FUEL, FLASH POINT 110 ° F, LIGHT AMBER, 16 OZ

ARTIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.32 / EACH

EHC: EHC :
Min Qty 24 = $559.68

Compliance and Restrictions

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EZLD15-16
  • Mfr. Model # D15-16
  • UNSPSC # 15101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This diesel fuel additive has multi-functional properties. It controls waxing and gelling, reduces the fuel pour point to -26 Degrees C, and lubricates pumps and injectors. This light amber additive improves cold starts, reduces warm-up time, and increases fuel economy by up to seven percent. It has a 110 Degrees F flash point, with a 1:1600 gallon dilution ratio and a specific gravity of 0.82. The pour point and freezing point are less than 40 Degrees F. This additive comes in a 16-ounce plasti

Technical Specs

  • Size 473 mL
  • Colour Light amber
  • Appearance Liquid
  • Freezing Point (F) Less Than 40
  • Pour Point (F) Less Than 40
  • For Use With Diesel Fuel
  • Package Quantity 16 oz.
  • Size/Net Weight 16 oz.
  • Container Type Plastic
  • Dilution Ratio 1:1,600
  • Flash Point (F) 110 Degrees F
  • Specific Gravity 0.82
  • Application Diesel Fuel

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list