!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY ARM GUARD, GRY, XS, SUPERFABRIC, ANSI/ISEA ABRASION 6/CUT A7/PUNCTURE 3, HOOK & LOOP

SAFETY ARM GUARD, GRY, XS, SUPERFABRIC, ANSI/ISEA ABRASION 6/CUT A7/PUNCTURE 3, HOOK & LOOP

HEXARMOR

SAFETY ARM GUARD, GRY, XS, SUPERFABRIC, ANSI/ISEA ABRASION 6/CUT A7/PUNCTURE 3, HOOK & LOOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY ARM GUARD, GRY, XS, SUPERFABRIC, ANSI/ISEA ABRASION 6/CUT A7/PUNCTURE 3, HOOK & LOOP

SAFETY ARM GUARD, GRY, XS, SUPERFABRIC, ANSI/ISEA ABRASION 6/CUT A7/PUNCTURE 3, HOOK & LOOP

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $97.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEXAG10009VNTLXS
  • Mfr. Model # AG10009VNTL-XS (6)
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This grey safety arm guard is size X-Small and is rated ANSI/ISEA Cut Level A7/ANSI/ISEA Puncture Level 3. It is made of cut and sewn Superfabric, has a has a hook-and-loop closure , and a 9-inch length. It features Superfabric and provides 360 Degrees cut-resistance and industrial puncture protection from wires, metal, wood, and glass. It meets the standards for ANSI/ISEA and EN388.

Technical Specs

  • ItemCut-Resistant Sleeve
  • ANSI/ISEA Cut LevelA7
  • Sleeve StyleSleeve with Thumbhole
  • Sleeve Liner MaterialPolyester
  • ColourGrey
  • SeriesAG10009V
  • StandardsANSI/ISEA, EN388
  • EN 388 Rating4X42F
  • ANSI/ISEA Abrasion Level6
  • Anti-StaticNo
  • Silicone-FreeYes
  • Sleeve Type Hook-and-Loop
  • Sleeve Construction Cut and Sewn
  • Sleeve Length 9 in
  • Sleeve Material SuperFabric(R)
  • Size XS
  • Sleeve Features Thumb Hole
  • Stitching Material Polyester
  • ANSI/ISEA Cut Load 4425 g
  • ANSI/ISEA Puncture Level 3
  • Latex-Free Yes
  • Cuff Style Hook-and-Loop
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list