!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ARCHITECTURAL SEX BOLT, ¼"-20 THREAD, ⅜ IN BARREL DIA, 2 1/16 IN BARREL L, 18-8 STAINLESS STEEL

ARCHITECTURAL SEX BOLT, ¼"-20 THREAD, ⅜ IN BARREL DIA, 2 1/16 IN BARREL L, 18-8 STAINLESS STEEL

APPROVED VENDOR

ARCHITECTURAL SEX BOLT, ¼"-20 THREAD, ⅜ IN BARREL DIA, 2 1/16 IN BARREL L, 18-8 STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARCHITECTURAL SEX BOLT, ¼"-20 THREAD, ⅜ IN BARREL DIA, 2 1/16 IN BARREL L, 18-8 STAINLESS STEEL

ARCHITECTURAL SEX BOLT, ¼"-20 THREAD, ⅜ IN BARREL DIA, 2 1/16 IN BARREL L, 18-8 STAINLESS STEEL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5MB34
  • Mfr. Model # Z5325
  • UNSPSC # 31161605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

This architectural sex bolt is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it includes 82 Degrees Screw. It meets the standards for ASTM A582 material quality and AMPG 2000 SB.01 dimensional standards. This architectural sex bolt also has the following resistance properties: acid-resistant, chemical-resistant, corrosion-resistant.

Technical Specs

  • Item Architectural Sex Bolt
  • Barrel Head Style Truss
  • Thread Size 1/4"-20
  • Barrel Diameter 3/8 in
  • Barrel Drive Type No Drive
  • Finish Bright (Uncoated)
  • Barrel Head Height 5/32 in
  • Grip Size 2 1/16 in
  • Made in North America Yes
  • Resistance Properties Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
  • Screw Head Diameter 0.4687 in
  • Screw Material 18-8 Stainless Steel
  • Screw Size 1/4 in
  • Tensile Strength 90,000 psi
  • Material 18-8 Stainless Steel
  • Screw Head Style Flat
  • Barrel Length 2 1/16 in
  • Barrel Thread Depth 3/4 in
  • Screw Drive Style Phillips
  • Barrel Head Diameter 0.563 in
  • Dimensional Standards AMPG 2000 SB.01
  • Includes 82 Degrees Screw
  • Material Quality Standards ASTM A582
  • Rockwell Hardness B83
  • Screw Head Height 0.153 in
  • Screw Minimum Thread Length 1 in
  • System of Measurement Inch
  • Type Female Barrel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list