!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ARCH PUNCH 1 1/8IN

ARCH PUNCH 1 1/8IN

GENERAL

ARCH PUNCH 1 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARCH PUNCH 1 1/8IN

ARCH PUNCH 1 1/8IN

GENERAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GTL1271N
  • Mfr. Model # 1271N
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 346
  • Shipping Weight 1.135 lbs

Product Details

1-1/8 inch arch punch. Used for punching round holes in gasket material, leather, rubber, canvas, cardboard, plastic, sheet metal and other soft materials. This fine quality tool is forged and heat-treated for long life and the cutting edges will stay sharper longer.

Technical Specs

  • Item Arch Punch
  • Punch Type Arch Punch
  • Tip Type Hollow
  • Hole Diameter 1 1/8 in
  • Container Type None
  • Includes Striking Cap No
  • Includes Handguard No
  • Tether Ready No
  • Features Inside Taper for Clearance, Made of Heat-Treated Forged Steel
  • Material Steel
  • Automatic No
  • Tip Size 1 1/8 in
  • Shank Shape Hexagon
  • Overall Length 6 3/4 in
  • Material Applications Canvas, Cardboard, Leather, Plastic, Rubber, Sheet Metal
  • Measurement Type SAE
  • Taper Length 1 in
  • Includes Handle No
  • Heat-Treated Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list