!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARC FLASH PROTECTION CLOTHING KIT,L

ARC FLASH PROTECTION CLOTHING KIT,L

NATIONAL SAFETY APPAREL

ARC FLASH PROTECTION CLOTHING KIT,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH PROTECTION CLOTHING KIT,L

ARC FLASH PROTECTION CLOTHING KIT,L

NATIONAL SAFETY APPAREL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,604.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54YR35
  • Mfr. Model # KIT4SC40NGLG
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.4 lbs

Technical Specs

  • ItemArc Flash Clothing Kit
  • ATPV Rating40 cal/sq cm
  • Arc Flash PPE Category4
  • Fabric Weight9 oz
  • Garment Material Trade NameUltraSoft(R)
  • Included Hood TypeStandard
  • Includes Carrying BagYes
  • Includes Face ShieldYes
  • Includes GlovesNo
  • Includes HoodYes
  • Inseam32 in
  • Maximum Chest Size40" (Arc Flash Bib Overall), 47in (Arc Flash Coat)
  • Minimum Chest Size37 in (Arc Flash Bib Overall), 43 in (Arc Flash Coat)
  • SizeL
  • Tag Size41 x 32
  • Product Type Arc Flash Clothing Kit
  • Ankle Type Open
  • Colour Blue
  • Features Expandable Leg Opening to Fit Over Boots, Fr Hook and Loop Front Closure, Garments Embroidered With Arc Rating, Quick Disconnect and Adjustable Shoulder Straps on Bib Overalls, Rib Knit Cuffs for Comfortable, Secure Fit, Stand Up Collar for Extra Coverage
  • Hood/Face Shield Maximum Arc Flash Protection 40 cal/sq cm
  • Includes 40 Cal Compliance Short Coat & Bib Overall, Arc Flash Hood with PureView Faceshield, Hard Hat, Hood Bag and Gear Bag, Safety Glasses
  • Clothing Included Coat and Overalls
  • Includes Glove Protectors No
  • Headwear Included Standard Hood
  • Includes Safety Glasses Yes
  • Kit Type Arc Flash Protection Clothing Kit
  • Maximum Waist Size 41"
  • Minimum Waist Size 39"
  • Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
  • Will Fit Over Boots Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list