!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARC FLASH PROTECTION CLOTHING KIT,3XL

ARC FLASH PROTECTION CLOTHING KIT,3XL

CHICAGO PROTECTIVE APPAREL

ARC FLASH PROTECTION CLOTHING KIT,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH PROTECTION CLOTHING KIT,3XL

ARC FLASH PROTECTION CLOTHING KIT,3XL

CHICAGO PROTECTIVE APPAREL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,041.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG468A70
  • Mfr. Model # AG12-CV-3XL-NG
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • ItemArc Flash Clothing Kit
  • ATPV Rating12 cal/sq cm
  • Arc Flash PPE Category2
  • Cuff StyleHook-and-Loop
  • Garment Material Trade NameUltraSoft(R)
  • Hood/Face Shield Maximum Arc Flash Protection12 cal/sq cm
  • IncludesCoveralls, Ear Plugs, Face Shield, Gear Bag, Hard Cap, Safety Glasses
  • Clothing IncludedCoveralls
  • Includes GlovesNo
  • Includes HoodYes
  • Kit TypeCoverall Kit
  • Maximum Waist Size52"
  • Minimum Waist Size50"
  • StandardsASTM F1506, NFPA 70E
  • Will Fit Over BootsNo
  • Product Type Arc Flash Clothing Kit
  • Ankle Type Hook-and-Loop
  • Colour Blue
  • Features Fire Resistant Blend of 88% Cotton and 12% Nylon, Made From Varying Weights and Layers of Ultrasoft(R) Fabric
  • Glove Material Leather, Rubber
  • Included Hood Type Knit
  • Includes Carrying Bag Yes
  • Includes Face Shield Yes
  • Headwear Included Face Shield and Balaclava
  • Inseam 32 in
  • Maximum Chest Size 58 in
  • Minimum Chest Size 56 in
  • Size 3XL
  • Tag Size 52 x 32
  • Window Coating Neutral Gray Tinted
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list