!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARC FLASH HOOD,UNIVERSAL SIZE,GREEN

ARC FLASH HOOD,UNIVERSAL SIZE,GREEN

NATIONAL SAFETY APPAREL

ARC FLASH HOOD,UNIVERSAL SIZE,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH HOOD,UNIVERSAL SIZE,GREEN

ARC FLASH HOOD,UNIVERSAL SIZE,GREEN

NATIONAL SAFETY APPAREL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $870.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54YR52
  • Mfr. Model # H65NPQHHATPV
  • UNSPSC # 46181522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • ItemArc Flash Hood
  • Arc Flash PPE Category4
  • Fabric Weight11.2 oz
  • Hood TypeStandard
  • Material Trade NameRevoLite(TM)
  • StandardsANSI/ISEA Z87.1, ASTM F2178, CSA Z462, NFPA 70E, OSHA 1910.269
  • Window ColourGreen
  • Hazard Risk Category (HRC)4
  • ATPV Rating 40 cal/sq cm
  • Colour Green
  • Features 50% Lighter than Our Standard 40 Cal/Cm2 Arc Flash Ppe, Anti-Fog & Scratch Resistant Coating on Faceshield, Drip, FR Fabric will not Melt, Inherently Flame Resistant, or Ignite, Pureview(TM) Faceshield Technology a Single Layer Lens with Greater Range of Vis
  • Hood Window Type With Face Shield
  • Size Universal
  • Window Coating Anti-Fog, Scratch-Resistant
  • Visor Visibility Type True Color
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list