!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASH HOOD, 8.4 OZ/YD2, NFPA 1971, TAN, UNIVERSAL, KERMEL/LENZING FR/SPANDEX

FLASH HOOD, 8.4 OZ/YD2, NFPA 1971, TAN, UNIVERSAL, KERMEL/LENZING FR/SPANDEX

STANFIELD'S LIMITED

FLASH HOOD, 8.4 OZ/YD2, NFPA 1971, TAN, UNIVERSAL, KERMEL/LENZING FR/SPANDEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASH HOOD, 8.4 OZ/YD2, NFPA 1971, TAN, UNIVERSAL, KERMEL/LENZING FR/SPANDEX

FLASH HOOD, 8.4 OZ/YD2, NFPA 1971, TAN, UNIVERSAL, KERMEL/LENZING FR/SPANDEX

STANFIELD'S LIMITED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NVTKL23-633
  • Mfr. Model # KL23-633
  • UNSPSC # 53102718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

Made of rib knit Kermel, Lenzing FR, and Spandex, the TPP rating on this hood is 42.4. Tan in colour, the full-sized hood features an Easy Seal face with 1/2 inch elastic around the edges. The notched shoulders, double layers, and flatlock seam construction enhance comfort and fit. It is universal in size, with a weight of 8.4 ounces per yard squared.

Technical Specs

  • ItemArc Flash Hood
  • ColourTan
  • FeaturesEasy Seal Face With 1/2 in Elastic Around the Edges, the Notched Shoulders, Double Layers, and Flatlock Seam Construction Enhance Comfort and Fit
  • Material Trade NameKermel, Lenzing FR, Spandex
  • StandardsNFPA 1971
  • ATPV Rating 38 cal/sq cm
  • Fabric Weight 8.4 oz/sq yd
  • Hood Type Lift Front
  • Size Universal
  • Garment Type Arc Flash Hood
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list