!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARC FLASH HOOD,LIFT FRONT

ARC FLASH HOOD,LIFT FRONT

SALISBURY

ARC FLASH HOOD,LIFT FRONT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH HOOD,LIFT FRONT

ARC FLASH HOOD,LIFT FRONT

SALISBURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $307.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SALAS1200PP
  • Mfr. Model # AS1200-PP
  • UNSPSC # 55122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

This clear arc flash hood is size fits all and meets the standards for ANSI Z87+S, ASTM F2178, NFPA 70E. It includes weight balancing face shield and features three times more scratch resistant than the original prism Shield lens, double curved lens limits visual distortion and greatly reduces eye strain, and the frameless design increases the viewing area by over 20%.

Technical Specs

  • ItemArc Flash Hood
  • Arc Flash PPE Category2
  • Hood TypeLift Front
  • IncludesWeight Balancing Face Shield
  • Lift FrontYes
  • StandardsANSI Z87+S, ASTM F2178, NFPA 70E
  • Ventilation TypeVented
  • Window MaterialPolycarbonate
  • Compatible with SeriesHoneywell Salisbury PrismShield Plus
  • Face Shield ComponentFace Shield
  • Replaceable VisorYes
  • Visor MaterialPolycarbonate
  • Visor Width8 in
  • ATPV Rating 12 cal/sq cm
  • Features Three Times More Scratch Resistant Than the Original Prismshield Lens, Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area by Over 20%, Weight Balancing Frame Increases Comfort by Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition in Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time
  • Hood Window Type Face Shield Fitted, With Face Shield
  • Includes Lining No
  • Size OSFA
  • Ventilated Yes
  • Window Coating Anti-Fog, Anti-Stratch, Bronze-Tinted
  • Visor Visibility Type True Color
  • Compatible with Brand Honeywell Salisbury PrismShield Plus
  • Face Shield Type Weight Balancing
  • Visor Height 12 in
  • Visor Thickness 0.09 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list