!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ARC FLASH HOOD,RED,STANDARD

ARC FLASH HOOD,RED,STANDARD

SALISBURY

ARC FLASH HOOD,RED,STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH HOOD,RED,STANDARD

ARC FLASH HOOD,RED,STANDARD

SALISBURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,229.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SALFH40PRGPP
  • Mfr. Model # FH40PRG-PP
  • UNSPSC # 46181710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Product Details

This red arc flash hood is size one size and is made out of Glen Raven Glenguard. It has zero pockets and includes shroud, weight balancing face shield and features lightweight fabric shroud, Paulson arcvent for increased air flow and acoustics, updated patterns for better fit and easier head movement.

Technical Specs

  • Item Arc Flash Hood
  • Arc Flash PPE Category 4
  • Fabric Weight 11 oz/sq yd
  • Hood Type Standard
  • Includes Shroud, Weight Balancing Face Shield
  • Material Trade Name Glen Raven GlenGuard
  • Standards ANSI Z87+S, ASTM F1506, ASTM F2178, NFPA 70E, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1
  • Ventilation Type Vented
  • Window Colour Bronze Tinted
  • Compatible with Series Honeyll Salisbury
  • Face Shield Component Face Shield
  • Replaceable Visor Yes
  • Visor Material Polycarbonate
  • Visor Width 8 in
  • ATPV Rating 40 cal/sq cm
  • Colour Red
  • Features Lightweight Fabric Shroud, Paulson ArcVent for Increased Air Flow and Acoustics, Updated Patterns for Better Fit and Easier Head Movement
  • Hood Window Type Face Shield Fitted, With Face Shield
  • Lift Front No
  • Size OSFA
  • Ventilated Yes
  • Window Coating Anti-Fog, Anti-Stratch, Bronze-Tinted
  • Window Material Polycarbonate
  • Compatible with Brand Honeywell
  • Face Shield Type Arc Flash Rated
  • Visor Height 12 in
  • Visor Thickness 0.09 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list