!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ARC FLASH HOOD, CATEGORY 4, CSA Z462, HARD CAP, VENTILATION, ONE SIZE, BLACK, ARAMID

ARC FLASH HOOD, CATEGORY 4, CSA Z462, HARD CAP, VENTILATION, ONE SIZE, BLACK, ARAMID

OBERON

ARC FLASH HOOD, CATEGORY 4, CSA Z462, HARD CAP, VENTILATION, ONE SIZE, BLACK, ARAMID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH HOOD, CATEGORY 4, CSA Z462, HARD CAP, VENTILATION, ONE SIZE, BLACK, ARAMID

ARC FLASH HOOD, CATEGORY 4, CSA Z462, HARD CAP, VENTILATION, ONE SIZE, BLACK, ARAMID

OBERON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,436.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OBRTCG40CC-HVSL
  • Mfr. Model # TCG40-CC+HVSL
  • UNSPSC # 46181710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

This arc flash hood comes with a hard cap, ventilation system, and a face shield that has an anti-fog and anti-scratch coating. One size, it is black in colour, and made from an aramid fabric. It meets CSA standards Z462, for hazard risk category four. It has an ATPV rating of 46 calories/centimetre squared.

Technical Specs

  • Item Arc Flash Hood
  • Arc Flash PPE Category 4
  • Fabric Weight 45.3333 oz
  • Hood Type Lift Front
  • Material Trade Name Aramid
  • Standards NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ASTM F2178, ANSI Z87.1, ANSI Z89.1
  • Window Coating Anti-Fog, Scratch Resistant
  • Garment Type Hood
  • ATPV Rating 46 cal/sq cm
  • Colour Black
  • Features Made from a Proprietary Blend of Arc Rated, Inherently Flame Resistant, Aramid Fibers
  • Includes Hood Ventilation System and Light
  • Size Universal
  • Ventilated Yes
  • Window Colour Grey
  • Hazard Risk Category (HRC) 4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list