!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARC FLASH CLOTHING KITS

ARC FLASH CLOTHING KITS

HONEYWELL SALISBURY

ARC FLASH CLOTHING KITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH CLOTHING KITS

ARC FLASH CLOTHING KITS

HONEYWELL SALISBURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $901.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG56PF44
  • Mfr. Model # SKCA8RGMWB
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.45 lbs

Technical Specs

  • ItemArc Flash Clothing Kit
  • ATPV Rating8 cal/sq cm
  • ColourGray/Red
  • FeaturesKeep Cooler and Improve Worker Comfort Without Compromising Safety
  • Hood/Face Shield Maximum Arc Flash Protection8 cal/sq cm
  • Includes10 Cal Balaclava, Arc Flash Coverall, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag
  • Clothing IncludedCoveralls
  • Includes Glove ProtectorsNo
  • Headwear IncludedFace Shield and Balaclava
  • Includes Safety GlassesYes
  • Kit TypeArc Flash Protection Clothing Kit
  • Maximum Waist Size34 in
  • Minimum Waist Size32 in
  • StandardsASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
  • Product Type Arc Flash Clothing Kit
  • Arc Flash PPE Category 2
  • Fabric Weight 7 oz
  • Garment Material Trade Name UltraSoft(R)
  • Included Hood Type Arc Flash
  • Includes Carrying Bag Yes
  • Includes Face Shield Yes
  • Includes Gloves No
  • Includes Hood Yes
  • Inseam 29 in
  • Maximum Chest Size 40" (Coat & Jacket), 40in (Coverall)
  • Minimum Chest Size 38 in (Coat & Jacket), 38 in (Coverall)
  • Size M
  • Tag Size 34 x 29
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list