!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARC-FLASH SUIT, ZIPPER, KNIT CUFF, CSA Z462, NAVY, MEDIUM, FR PROTERA

ARC-FLASH SUIT, ZIPPER, KNIT CUFF, CSA Z462, NAVY, MEDIUM, FR PROTERA

OBERON

ARC-FLASH SUIT, ZIPPER, KNIT CUFF, CSA Z462, NAVY, MEDIUM, FR PROTERA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC-FLASH SUIT, ZIPPER, KNIT CUFF, CSA Z462, NAVY, MEDIUM, FR PROTERA

ARC-FLASH SUIT, ZIPPER, KNIT CUFF, CSA Z462, NAVY, MEDIUM, FR PROTERA

OBERON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,167.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OBRLNS4B-M
  • Mfr. Model # LNS4B-M
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This arc-flash suit in navy is made of inherently flame-resistant Protera, and features knit cuffs and a zipper closure. Meeting CSA standard Z462, this medium garment fits chest size 49 inches, with a 33-1/2-inch sleeve length. It fits waist size 39-inch, with a 26-inch inseam.

Technical Specs

  • ItemArc Flash Clothing Kit
  • ATPV Rating42 cal/sq cm
  • ColourNavy
  • Fabric Weight15 lb
  • Garment Material Trade NameInherently Flame Resistant Fabric
  • Included Hood TypeArc Flash
  • Includes HoodYes
  • Kit TypeArc Flash Protection Clothing Kit
  • Maximum Waist Size33 in
  • Minimum Waist Size31 in
  • SizeM
  • Tag Size39 x 26
  • Product Type Arc Flash Clothing Kit
  • Arc Flash PPE Category 4
  • Cuff Style Knit
  • Features Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant
  • Hood/Face Shield Maximum Arc Flash Protection 42 cal/sq cm
  • Includes Bib Overalls, Coat, Hood
  • Inseam 26 in
  • Maximum Chest Size 39 in
  • Minimum Chest Size 37 in
  • Protection Type Flame Resistant
  • Standards NFPA 70E and CSA Z462
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list