!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARC FLASH CLOTHING KIT, LEVEL 4, SHORT COAT, FACE SHIELD, NAVY, LARGE, INDURA ULTRASOFT

ARC FLASH CLOTHING KIT, LEVEL 4, SHORT COAT, FACE SHIELD, NAVY, LARGE, INDURA ULTRASOFT

NATIONAL SAFETY APPAREL

ARC FLASH CLOTHING KIT, LEVEL 4, SHORT COAT, FACE SHIELD, NAVY, LARGE, INDURA ULTRASOFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH CLOTHING KIT, LEVEL 4, SHORT COAT, FACE SHIELD, NAVY, LARGE, INDURA ULTRASOFT

ARC FLASH CLOTHING KIT, LEVEL 4, SHORT COAT, FACE SHIELD, NAVY, LARGE, INDURA ULTRASOFT

NATIONAL SAFETY APPAREL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,173.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NSAKIT4SC40LG32NG
  • Mfr. Model # KIT4SC40LG32NG
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.22 lbs

Product Details

This navy, level four, arc flash clothing kit includes a short coat, bib overalls, a light enhancing face shield, an arc flash hood, a hood bag, and an electrical gear bag. It is made of Indura UltraSoft fabric and comes in size large. It has an ATPV rating of 40 calories per centimetres squared.

Technical Specs

  • ItemArc Flash Clothing Kit
  • Arc Flash PPE Category4
  • Cuff StyleKnit
  • FeaturesFR Hook and Loop Front Closure, Stand Up Collar for Extra Coverage, Garments Embroidered With Arc Rating, Quick Disconnect and Adjustable Shoulder Straps on Bib Overalls, Expandable Leg Opening to Fit Over Boots
  • Included Hood TypeArc Flash
  • Clothing IncludedShort Coat, Bib Overall
  • Includes Glove ProtectorsNo
  • Headwear IncludedHood with PureView Faceshield, Hard Hat
  • Includes Safety GlassesYes
  • Maximum Chest SizeCoat 47 in, Overalls 40 in
  • Minimum Chest SizeCoat 43 in, Overalls 37 in
  • Protection TypeFlame Resistant
  • StandardsASTM F1506, ATPV 40.0, CAT 4, CSA Z462, NFPA 70E, OSHA 1910.269
  • ATPV Rating 40 cal/sq cm
  • Colour Navy
  • Fabric Weight 9 oz
  • Garment Material Trade Name Westex(R), UltraSoft(R)
  • Includes Carrying Bag Yes
  • Includes Face Shield Yes
  • Includes Gloves No
  • Includes Hood Yes
  • Kit Type Arc Flash Kit
  • Maximum Waist Size 41 in
  • Minimum Waist Size 39 in
  • Size L
  • Will Fit Over Boots Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list