!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARC FLASH CLOTHING KIT, LEVEL 2, COVERALLS, FACE SHIELD, NAVY, XXL, INDURA ULTRASOFT

ARC FLASH CLOTHING KIT, LEVEL 2, COVERALLS, FACE SHIELD, NAVY, XXL, INDURA ULTRASOFT

NATIONAL SAFETY APPAREL

ARC FLASH CLOTHING KIT, LEVEL 2, COVERALLS, FACE SHIELD, NAVY, XXL, INDURA ULTRASOFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH CLOTHING KIT, LEVEL 2, COVERALLS, FACE SHIELD, NAVY, XXL, INDURA ULTRASOFT

ARC FLASH CLOTHING KIT, LEVEL 2, COVERALLS, FACE SHIELD, NAVY, XXL, INDURA ULTRASOFT

NATIONAL SAFETY APPAREL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,053.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NSAKIT2CV082X32NG
  • Mfr. Model # KIT2CV082X32NG
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This khaki, level two, arc flash clothing kit includes Indura UltraSoft coveralls, a light enhancing face shield, a 10-calorie shield with a hard hat, a face shield bag, and an electrical gear bag. It comes in size XX-large and has an ATPV rating of eight calories per centimetres squared.

Technical Specs

  • ItemArc Flash Clothing Kit
  • Arc Flash PPE Category2
  • Fabric Weight7 oz
  • Garment Material Trade NameWestex(R), UltraSoft(R)
  • Includes Carrying BagYes
  • Includes Face ShieldYes
  • Includes GlovesNo
  • Includes HoodNo
  • Kit TypeArc Flash Kit
  • Maximum Waist Size46 in
  • Minimum Waist Size42 in
  • Size2XL
  • Will Fit Over BootsYes
  • High-VisibilityYes
  • ATPV Rating 8 cal/sq cm
  • Colour Navy
  • Features Greater Range of Visibility, Action Back Allows for Full Range of Motion, Flexible Sewn-in Elastic Waist, 6 Pocket Style with Side Pass Through Access, Covered 2 Way Zipper
  • Included Hood Type No Hood
  • Clothing Included Coverall
  • Includes Glove Protectors No
  • Headwear Included Face Shield
  • Includes Safety Glasses Yes
  • Maximum Chest Size 50 in
  • Minimum Chest Size 46 in
  • Protection Type Flame Resistant
  • Standards ASTM F1506, ATPV 8.0, CAT 2, CSA Z462, NFPA 70E, NFPA 2112, OSHA 1910.269
  • Window Coating Anti-Fog, Scratch Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list