!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARC FLASH CLOTHING KIT,KHAKI,SZ L

ARC FLASH CLOTHING KIT,KHAKI,SZ L

OBERON

ARC FLASH CLOTHING KIT,KHAKI,SZ L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH CLOTHING KIT,KHAKI,SZ L

ARC FLASH CLOTHING KIT,KHAKI,SZ L

OBERON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,910.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OBRFRTC4A-L
  • Mfr. Model # FRTC4A-L
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

This khaki flame-resistant coverall kit is size large and meets the standards for ASTM F1506, NFPA 70E, OSHA 1910.269. It includes the coverall and a hood with hard cap. Arc flash and flame-resistant clothing kits include a selection of garments that help protect workers from burn injuries in areas with sparks, open flame, and other potential fire hazards.

Technical Specs

  • ItemArc Flash Clothing Kit
  • ColourKhaki
  • Inseam30 in
  • StandardsASTM F1506, NFPA 70E, OSHA 1910.269
  • ATPV Rating 40.0 cal/sq cm
  • Includes Coverall, Hood with Hard Cap
  • Size L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list