!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TCG40 ARC FLASH CLOTHING KIT, XL, 46 CAL/SQ CM ATPV, ARAMID, BIB OVERALLS/COAT/HOOD

TCG40 ARC FLASH CLOTHING KIT, XL, 46 CAL/SQ CM ATPV, ARAMID, BIB OVERALLS/COAT/HOOD

OBERON

TCG40 ARC FLASH CLOTHING KIT, XL, 46 CAL/SQ CM ATPV, ARAMID, BIB OVERALLS/COAT/HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TCG40 ARC FLASH CLOTHING KIT, XL, 46 CAL/SQ CM ATPV, ARAMID, BIB OVERALLS/COAT/HOOD

TCG40 ARC FLASH CLOTHING KIT, XL, 46 CAL/SQ CM ATPV, ARAMID, BIB OVERALLS/COAT/HOOD

OBERON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,299.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OBRTCG4B-XL
  • Mfr. Model # TCG4B-XL
  • UNSPSC # 46181528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Product Details

This charcoal grey arc flash suit kit is size X-large, 40 x 30 and meets the standards for NFPA 70E and CSA Z462. It includes coat, bibs, hood and features anti-fog coating, hoods use true colour grey (TCG) arc flash face shield technology which produces no colour distortion while performing common work tasks.

Technical Specs

  • ItemArc Flash Clothing Kit
  • ATPV Rating43.0 cal/sq cm
  • ColourGrey
  • FeaturesAnti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant, Made From a Durable and Lightweight Aramid Fabric
  • Hood/Face Shield Maximum Arc Flash Protection46 cal/sq cm
  • Includes HoodYes
  • Kit TypeArc Flash Protection Clothing Kit
  • Maximum Waist Size40 in
  • Minimum Waist Size38 in
  • StandardsNFPA 70E and CSA Z462
  • Product Type Arc Flash Clothing Kit
  • Arc Flash PPE Category 4
  • Fabric Weight 12 lb
  • Garment Material Trade Name Aramid
  • Includes Coat, Bibs, Hood
  • Inseam 30 in
  • Maximum Chest Size 46 in
  • Minimum Chest Size 44 in
  • Size XL
  • Tag Size 40 x 30
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list