!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARC FLASH CLOTHING KIT,GREY/RED,SZ L

ARC FLASH CLOTHING KIT,GREY/RED,SZ L

SALISBURY

ARC FLASH CLOTHING KIT,GREY/RED,SZ L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH CLOTHING KIT,GREY/RED,SZ L

ARC FLASH CLOTHING KIT,GREY/RED,SZ L

SALISBURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,238.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SALSK100PRGLPP
  • Mfr. Model # SK100PRGL-PP
  • UNSPSC # 46181710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

This grey and red arc flash clothing kit is size large and meets the standards for ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E. It includes bib overalls, coat, face shield, north zone hard hat, prohood, storage bag and features lightweight, breathable, sport cut, and a one-piece curved lens.

Technical Specs

  • ItemArc Flash Clothing Kit
  • ATPV Rating100 cal/sq cm
  • Arc Flash PPE Category4
  • Cuff StyleElastic
  • FeaturesLightweight, breathable, sport cut, 1 -piece curved lens
  • Hood/Face Shield Maximum Arc Flash Protection100 cal/sq cm
  • IncludesBib Overalls, Coat, Face Shield, North Zone Hard Hat, Prohood, Storage Bag
  • Clothing IncludedCoat, Overalls
  • Includes Glove ProtectorsNo
  • Headwear IncludedFace Shield, Hard Hat, Standard Hood
  • Includes Safety GlassesNo
  • Insulated for Cold ConditionsNo
  • Maximum Chest Size44 in
  • Minimum Chest Size42 in
  • Protection TypeArc Flash
  • StandardsANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
  • Will Fit Over BootsYes
  • Window MaterialPolycarbonate
  • High-VisibilityNo
  • Product Type Arc Flash Protection Clothing Kit
  • Ankle Type Open
  • Colour Grey, Red
  • Fabric Weight 22.3 oz/yd
  • Garment Material Trade Name Glenraven GlenGuard
  • Included Hood Type Standard Hood
  • Includes Carrying Bag Yes
  • Includes Face Shield Yes
  • Includes Gloves No
  • Includes Hood Yes
  • Inseam 30
  • Kit Type Arc Flash Protection Clothing Kit
  • Maximum Waist Size 38 in
  • Minimum Waist Size 36 in
  • Size L
  • Tag Size L
  • Window Coating Anti-fog, Anti-scratch
  • ANSI Class 1
  • Visor Visibility Type True Color
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list