!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARC FLASH CLOTHING KIT,BLACK,SZ XL

ARC FLASH CLOTHING KIT,BLACK,SZ XL

OBERON

ARC FLASH CLOTHING KIT,BLACK,SZ XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH CLOTHING KIT,BLACK,SZ XL

ARC FLASH CLOTHING KIT,BLACK,SZ XL

OBERON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,857.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OBRTCG75BXLHVS
  • Mfr. Model # TCG75B-XL+HVS
  • UNSPSC # 46181528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

This black arc flash clothing kit is size X-large and has high-visibility attributes. It includes hood with TCG window, hard cap, ventilation system, coat, bib overall and features nearly clear TCG series hood window provides 100% true colour acuity and includes anti-fog and anti-scratch resistant coatings.

Technical Specs

  • ItemArc Flash Clothing Kit
  • Arc Flash PPE Category4
  • Cuff StyleKnit
  • FeaturesNearly Clear TCG Series Hood Window Provides 100% True Color Acuity and Includes Anti-Fog and Anti-Scratch Resistant Coatings. Hood Comes Equipped with an Optional Ventilation System and Led Light for Maximum Comfort and Vision While Working, Lightweight Suit is Made from a Proprietary Blend of Arc Rated, Inherently Flame Resistant, Aramid Fibers, Knit Cuff, Dual-Stage Zipper Front Closure and Adjustable Suspenders for Easy On/Off. Reflective Day/Night Striping On Arms and Legs for Increased Visibility
  • Includes Carrying BagNo
  • Includes Face ShieldYes
  • Includes GlovesNo
  • Includes HoodYes
  • Inseam30 in
  • Maximum Chest Size56 in
  • Protection TypeFlame Resistant
  • StandardsNFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ASTM F2178, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ANSI/ISEA 125
  • ANSI ClassNot Rated
  • ATPV Rating 76 cal/sq cm
  • Colour Black
  • Fabric Weight 10.45 lb
  • Includes Hood with TCG Window, Hard Cap, Ventilation System, Coat, Bib Overall
  • Clothing Included Hood, Coat, Bib Overalls
  • Includes Glove Protectors No
  • Headwear Included Hood with Face Shield
  • Includes Safety Glasses No
  • Kit Type Arc Flash Kit
  • Maximum Waist Size 44 in
  • Size XL
  • Window Coating Anti-Fog, Scratch Resistant
  • High-Visibility Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list