!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARC FLASH CLOTHING KIT,BLACK,SZ 2XL

ARC FLASH CLOTHING KIT,BLACK,SZ 2XL

OBERON

ARC FLASH CLOTHING KIT,BLACK,SZ 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH CLOTHING KIT,BLACK,SZ 2XL

ARC FLASH CLOTHING KIT,BLACK,SZ 2XL

OBERON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,400.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OBRTCG75B2XLHVSL
  • Mfr. Model # TCG75B-2XL+HVSL
  • UNSPSC # 46181528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

This black arc flash clothing kit is size XX-large and has high-visibility attributes. It includes hood with TCG window, hard cap, ventilation system and led lamp, coat and bib overall and features nearly clear TCG series hood window provides 100% true colour acuity and includes anti-fog and anti-scratch resistant coatings.

Technical Specs

  • ItemArc Flash Clothing Kit
  • Arc Flash PPE Category4
  • Cuff StyleKnit
  • FeaturesNearly Clear TCG Series Hood Window Provides 100% True Color Acuity and Includes Anti-Fog and Anti-Scratch Resistant Coatings. Hood Comes Equipped with an Optional Ventilation System and Led Light for Maximum Comfort and Vision While Working, Lightweight Suit is Made from a Proprietary Blend of Arc Rated, Inherently Flame Resistant, Aramid Fibers, Knit Cuff, Dual-Stage Zipper Front Closure and Adjustable Suspenders for Easy On/Off. Reflective Day/Night Striping On Arms and Legs for Increased Visibility
  • IncludesHood with TCG Window, Hard Cap, Ventilation System and LED Lamp, Coat and Bib Overall
  • Clothing IncludedHood, Coat, Bib Overalls
  • Includes Glove ProtectorsNo
  • Headwear IncludedHood with Face Shield
  • Includes Safety GlassesNo
  • Kit TypeArc Flash Kit
  • Maximum Waist Size48 in
  • Size2XL
  • Window CoatingAnti-Fog, Scratch Resistant
  • High-VisibilityYes
  • ATPV Rating 76 cal/sq cm
  • Colour Black
  • Fabric Weight 10.65 lb
  • Included Hood Type Arc Flash
  • Includes Carrying Bag No
  • Includes Face Shield Yes
  • Includes Gloves No
  • Includes Hood Yes
  • Inseam 30 in
  • Maximum Chest Size 60 in
  • Protection Type Flame Resistant
  • Standards NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ASTM F2178, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ANSI/ISEA 125
  • ANSI Class Not Rated
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list