!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ARC FLASH CLOTHING KIT,SZ UNIVERSAL

ARC FLASH CLOTHING KIT,SZ UNIVERSAL

SALISBURY

ARC FLASH CLOTHING KIT,SZ UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH CLOTHING KIT,SZ UNIVERSAL

ARC FLASH CLOTHING KIT,SZ UNIVERSAL

SALISBURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $685.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SALSKA20PP
  • Mfr. Model # SKA20-PP
  • UNSPSC # 55122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

This clear arc flash face shield kit is universal size and meets the standards for ANSI Z87+S, ASTM F2178, NFPA 70E. It includes balaclava, face shield, hard hat, storage bag and features double curved lens limits visual distortion and greatly reduces eye strain, frameless design increases viewing area by over 20%, Honeywell Salisbury's exclusive weight balancing frame increases comfort.

Technical Specs

  • Item Arc Flash Clothing Kit
  • ATPV Rating 20 cal/sq cm
  • Features Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area by Over 20%, Honeywell Salisbury's Exclusive Weight Balancing Frame Increases Comfort by Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition in Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time
  • Includes Balaclava, Face Shield, Hard Hat, Storage Bag
  • Includes Face Shield Yes
  • Includes Gloves No
  • Includes Safety Glasses No
  • Maximum Chest Size Not Applicable
  • Minimum Chest Size Not Applicable
  • Size Universal
  • Window Coating Anti-Fog, Anti-Stratch, Bronze-Tinted
  • ANSI Class 1
  • Product Type Face Shield Kit
  • Arc Flash PPE Category 2
  • Hood/Face Shield Maximum Arc Flash Protection 20 cal/sq cm
  • Includes Carrying Bag Yes
  • Includes Glove Protectors No
  • Headwear Included Balaclava, Face Shield, Hard Hat
  • Kit Type Face Shield Kit
  • Maximum Waist Size Not Applicable
  • Minimum Waist Size Not Applicable
  • Standards ANSI Z87+S, ASTM F2178, NFPA 70E
  • Window Material Polycarbonate
  • Visor Visibility Type True Color

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list