!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARBOR SHIM, ¾ IN ID, 1.125 IN OD, 0.015 IN THICK, STEEL, 10 PK

ARBOR SHIM, ¾ IN ID, 1.125 IN OD, 0.015 IN THICK, STEEL, 10 PK

PRECISION BRAND

ARBOR SHIM, ¾ IN ID, 1.125 IN OD, 0.015 IN THICK, STEEL, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARBOR SHIM, ¾ IN ID, 1.125 IN OD, 0.015 IN THICK, STEEL, 10 PK

ARBOR SHIM, ¾ IN ID, 1.125 IN OD, 0.015 IN THICK, STEEL, 10 PK

PRECISION BRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.87 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5GA18
  • Mfr. Model # 25172
  • UNSPSC # 31163301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This arbor shim is made of steel and has a bright (uncoated) finish. Plus, it comes in a 10-pack, is silver-coloured and meets the standards for AISI 1008-1010 material quality.

Technical Specs

  • ItemArbor Shim
  • Round Shim TypeArbor Shim
  • Inside Diameter Tolerance+0.011 in/-0.000 in
  • Outside Diameter Tolerance+/-0.002 in
  • Thickness Tolerance+/-0.001 in
  • Material Grade/ClassNot Graded
  • ColourSilver
  • Material Quality StandardsAISI 1008-1010
  • System of MeasurementInch
  • Product Type Arbor Shim
  • Inside Diameter 0.75 in
  • Outside Diameter 1.125 in
  • Thickness 0.015 in
  • Material Steel
  • Finish Bright (Uncoated)
  • Temper Full Hard
  • Tensile Strength 80,000 psi
  • Rockwell Hardness B90
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list