!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ARBOR SHIM, 0.875 IN ID, 1.375 IN OD, 0.001 IN THICK, STEEL, 10 PK

ARBOR SHIM, 0.875 IN ID, 1.375 IN OD, 0.001 IN THICK, STEEL, 10 PK

PRECISION BRAND

ARBOR SHIM, 0.875 IN ID, 1.375 IN OD, 0.001 IN THICK, STEEL, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARBOR SHIM, 0.875 IN ID, 1.375 IN OD, 0.001 IN THICK, STEEL, 10 PK

ARBOR SHIM, 0.875 IN ID, 1.375 IN OD, 0.001 IN THICK, STEEL, 10 PK

PRECISION BRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.19 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5GA26
  • Mfr. Model # 25181
  • UNSPSC # 31163301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This arbor shim is made of steel and has a bright (uncoated) finish. Plus, it comes in a 10-pack, is silver-coloured and meets the standards for AISI 1008-1010 material quality.

Technical Specs

  • Item Arbor Shim
  • Round Shim Type Arbor Shim
  • Inside Diameter Tolerance +0.011 in/-0.000 in
  • Outside Diameter Tolerance +/-0.002 in
  • Thickness Tolerance +/-0.0001 in
  • Material Grade/Class Not Graded
  • Colour Silver
  • Material Quality Standards AISI 1008-1010
  • System of Measurement Inch
  • Product Type Arbor Shim
  • Inside Diameter 0.875 in
  • Outside Diameter 1.375 in
  • Thickness 0.001 in
  • Material Steel
  • Finish Bright (Uncoated)
  • Temper Full Hard
  • Tensile Strength 80,000 psi
  • Rockwell Hardness B90

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list