!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHAFT ARBOUR, KEYLESS CHUCKS TO DRIVE VARIOUS SHANK-MOUNTED POWER TOOL ACCESSORIES

SHAFT ARBOUR, KEYLESS CHUCKS TO DRIVE VARIOUS SHANK-MOUNTED POWER TOOL ACCESSORIES

DAYTON

SHAFT ARBOUR, KEYLESS CHUCKS TO DRIVE VARIOUS SHANK-MOUNTED POWER TOOL ACCESSORIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHAFT ARBOUR, KEYLESS CHUCKS TO DRIVE VARIOUS SHANK-MOUNTED POWER TOOL ACCESSORIES

SHAFT ARBOUR, KEYLESS CHUCKS TO DRIVE VARIOUS SHANK-MOUNTED POWER TOOL ACCESSORIES

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6L104
  • Mfr. Model # 6L104
  • UNSPSC # 27112811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This shaft arbor is designed for use with dayton keyless chucks to drive various shank-mounted power tool accessories and for mounting various buffing and finishing wheels on electric motors. It includes a hex nut and machined washers. Plus, it has a 1/2"-20 RH tip, and a 3½ inch length.

Technical Specs

  • Item Shaft Arbor
  • For Use With Dayton Keyless Chucks to Drive Various Shank-Mounted Power Tool Accessories
  • Thread Length 1 13/16 in
  • Washer Outside Diameter 1 1/2 in
  • Setscrew Type Socket
  • Overall Length 3 1/2 in
  • Fits Shaft Diameter 1/2 in
  • Includes Hex Nut, Machined Washers
  • Thread Size 1/2"-20 RH
  • Maximum Wheel Width 1 1/4 in
  • Shaft Rotation Counter Clockwise
  • Application Mounting Various Buffing and Finishing Wheels on Electric Motors

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list