!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AQUASTAT CONTROLLER, WELL ADAPTER

AQUASTAT CONTROLLER, WELL ADAPTER

HONEYWELL

AQUASTAT CONTROLLER, WELL ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AQUASTAT CONTROLLER, WELL ADAPTER

AQUASTAT CONTROLLER, WELL ADAPTER

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $439.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NECL4006E1067
  • Mfr. Model # L4006E1067
  • UNSPSC # 39121535
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Item Immersion Controller
  • Maximum Control Temperature 270 Degrees F
  • Mounting Orientation Horizontal, Vertical
  • Switch Action Breaks
  • Capillary Tube Length 3 in
  • Contact Form SPST
  • Probe Length 2 7/8 in
  • Overall Depth 2 1/8 in
  • Overall Width 2 in
  • Full Load Current @ 120V AC 8 A
  • Includes Heat-Conductive Compound, Well Adapter
  • Locked Rotor Current @ 120V 48 A
  • Standards AGA Certified, MBPR2, MP466, UL Listed
  • Application High Limit
  • Minimum Control Temperature 130 Degrees F
  • Number of Switches 1
  • Burner Circuit Voltage Type Millivolt
  • Spud Size 1/2 in NPT
  • Product Type Immersion Controller
  • Auto/Manual Switch Included Auto/Manual Switch Included
  • Overall Height 5 5/8 in
  • Reset Type Manual Reset
  • Full Load Current @ 240V AC 5.1 A
  • Insulation Depth 3 in
  • Locked Rotor Current @ 240V 30.6 A
  • Probe Diameter 3/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list