!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
QUICK CONNECT FILTER, 5 MICRON, 3 GPM, 9¾ IN H, 3 IN DIA, WHOLE-HOUSE, 2 PK

QUICK CONNECT FILTER, 5 MICRON, 3 GPM, 9¾ IN H, 3 IN DIA, WHOLE-HOUSE, 2 PK

AQUA-PURE

QUICK CONNECT FILTER, 5 MICRON, 3 GPM, 9¾ IN H, 3 IN DIA, WHOLE-HOUSE, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
QUICK CONNECT FILTER, 5 MICRON, 3 GPM, 9¾ IN H, 3 IN DIA, WHOLE-HOUSE, 2 PK

QUICK CONNECT FILTER, 5 MICRON, 3 GPM, 9¾ IN H, 3 IN DIA, WHOLE-HOUSE, 2 PK

AQUA-PURE

https://catalogue.grainger.ca/?hybris=true
  • Item # MMM5541705
  • Mfr. Model # 5541705
  • UNSPSC # 40161502
  • CATALOGUE PAGE # 1680
  • Shipping Weight 1.95 lbs

Product Details

Aqua-Pure water filtration products provide cleaner, clearer, better tasting water every day eith the most comprehensive product line from undersink filters for the kitchen and bath or softeners and filters for the entire system. Maximum temperature: 37.8 degree C (100 degree F).

Technical Specs

  • Item Quick Connect Filter
  • Reduces Sediment
  • Flow Rate 3 gpm
  • Overall Height 9 3/4 in
  • Filter Media Carbon
  • Application Whole House Water Filtration
  • Series Aqua-Pure AP100
  • Shell Material Carbon
  • For Use With AP101T Whole House POE Housing
  • Micron Rating 5 micron
  • Diameter 3 in
  • Service Life 750 gal
  • Maximum Temperature 100 Degrees F
  • Standards NSF
  • Features Whole House Water Filter Systems Help Protect Pipes and Appliances

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list