!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANTISLIP TREAD,24"LX6"W,BLK,20 GRIT,PK50

ANTISLIP TREAD,24"LX6"W,BLK,20 GRIT,PK50

MILITARY GRADE FLEXTRED

ANTISLIP TREAD,24"LX6"W,BLK,20 GRIT,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTISLIP TREAD,24"LX6"W,BLK,20 GRIT,PK50

ANTISLIP TREAD,24"LX6"W,BLK,20 GRIT,PK50

MILITARY GRADE FLEXTRED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $491.27 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53XX14
  • Mfr. Model # MG240624BLA
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.3 lbs

Technical Specs

  • Item Anti-Slip Tread
  • Tape Colour Black
  • Imperial Tape Width 6 in
  • Tape Thickness 54 mil
  • Grit Size 20
  • Minimum Tape Performance Temperature -10 Degrees F
  • Tape Brand Wooster
  • Environment Indoor and Outdoor
  • Glow In The Dark No
  • Package Quantity 50
  • Standards MIL-PRF-24667C
  • Traffic Type Heavy Traffic
  • Tape Pattern Solid
  • Fluorescent No
  • Imperial Tape Length 24 in
  • Abrasive Grade Very Coarse
  • Tape Adhesive Material Acrylic
  • Maximum Tape Performance Temperature 210 Degrees F
  • Sub-Brand Flex-Tred(R)
  • Legend No Legend
  • Specifications Met MIL
  • Product Form Strips
  • Anti-Slip Surface Aluminum Oxide

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list