!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANTISLIP TAPE,60 FTLX6 "W,YLW,46GRIT,PK2

ANTISLIP TAPE,60 FTLX6 "W,YLW,46GRIT,PK2

CONDOR

ANTISLIP TAPE,60 FTLX6 "W,YLW,46GRIT,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTISLIP TAPE,60 FTLX6 "W,YLW,46GRIT,PK2

ANTISLIP TAPE,60 FTLX6 "W,YLW,46GRIT,PK2

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $237.16 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55JK19
  • Mfr. Model # GRAN15290
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.595 lbs

Technical Specs

  • Item Anti-Slip Tape
  • Tape Colour Yellow
  • Imperial Tape Width 6 in
  • Tape Thickness 32 mil
  • Grit Size 46
  • Minimum Tape Performance Temperature -20 Degrees F
  • Tape Brand Condor(R)
  • Legend No Legend
  • Specialty Environment Applications Chemical Environments
  • Tape Resistance Properties Chemical-Resistant, Oil-Resistant
  • Adhesive Properties Aggressive Adhesive
  • Minimum Application Temperature 50 Degrees F
  • Product Form Continuous Roll
  • Anti-Slip Surface Aluminum Oxide
  • Tape Backing Material Paper
  • Tape Pattern Solid
  • Fluorescent No
  • Imperial Tape Length 60 ft
  • Abrasive Grade Very Coarse
  • Tape Adhesive Material Acrylic
  • Maximum Tape Performance Temperature 150 Degrees F
  • Environment Indoor and Outdoor
  • Glow In The Dark No
  • Specifications Met ADA, NFSI, OSHA
  • Adhesion to Steel 96 oz/in
  • Liner Included Yes
  • Package Quantity 2
  • Standards ADA, Prop 65, NFSI certified for High Traction, OSHA
  • Tape Backing Construction Paper
  • Traffic Type Heavy Traffic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list