!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTIMICROBIAL FILM TAPE, LEVER DOOR HANDLE, 3.5 X 5.3 IN, BLUE/TRANSPARENT, 100 PK

ANTIMICROBIAL FILM TAPE, LEVER DOOR HANDLE, 3.5 X 5.3 IN, BLUE/TRANSPARENT, 100 PK

SILVER DEFENDER

ANTIMICROBIAL FILM TAPE, LEVER DOOR HANDLE, 3.5 X 5.3 IN, BLUE/TRANSPARENT, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTIMICROBIAL FILM TAPE, LEVER DOOR HANDLE, 3.5 X 5.3 IN, BLUE/TRANSPARENT, 100 PK

ANTIMICROBIAL FILM TAPE, LEVER DOOR HANDLE, 3.5 X 5.3 IN, BLUE/TRANSPARENT, 100 PK

SILVER DEFENDER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $674.98 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLVDC002LV-BX
  • Mfr. Model # DC-002-LV-BX
  • UNSPSC # 31201515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Product Details

This antimicrobial self-cleaning plastic film is die cut to be applied in seconds onto any lever style door handle. Designed for high touch surfaces, Silver Defender's antimicrobial protected plastic is made to be replaced every 90 days, removing with zero residue. Waterproof and resistant to most any cleaner, this film can be installed inside or outside a facility, making any commonly touched surface 99.9% cleaner.

Technical Specs

  • ItemAntimicrobial Film Tape
  • For Use OnLever Door Handle
  • Imperial Tape Length5.3 in
  • Tape BrandSilver Defender(R)
  • Tape ColourBlue
  • Tape Adhesive MaterialAcrylic
  • Maximum Tape Performance Temperature135 Degrees F
  • Adhesion to Steel22 oz/in
  • Tape TypeAntimicrobial Protected Film
  • StandardsAdditive: EPA Reg # 11631-6, Film: FDA 21 CFR 177.1520(a)(2)(i) and (c)2.2.
  • Metric Tape Length133.4 mm
  • Product Form Die Cut
  • Imperial Tape Width 3.5 in
  • Tape Thickness 2 mil
  • Effective Lifespan 2 yr
  • Tape Backing Material Film
  • Minimum Tape Performance Temperature -25 Degrees F
  • Specifications Met FDA Compliant
  • Tape Backing Construction Paper
  • Tape Sub-Type Door Handle
  • Metric Tape Width 88.9 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list