!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WASHER FLUID/DE-ICER, WINDSHIELD ANTIFREEZE, NON-SMEAR, 8-11 PH, PURPLE, 3.78 L

WASHER FLUID/DE-ICER, WINDSHIELD ANTIFREEZE, NON-SMEAR, 8-11 PH, PURPLE, 3.78 L

RECOCHEM

WASHER FLUID/DE-ICER, WINDSHIELD ANTIFREEZE, NON-SMEAR, 8-11 PH, PURPLE, 3.78 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASHER FLUID/DE-ICER, WINDSHIELD ANTIFREEZE, NON-SMEAR, 8-11 PH, PURPLE, 3.78 L

WASHER FLUID/DE-ICER, WINDSHIELD ANTIFREEZE, NON-SMEAR, 8-11 PH, PURPLE, 3.78 L

RECOCHEM

https://catalogue.grainger.ca/?hybris=true
  • Item # RCD15-404
  • Mfr. Model # 15-404
  • UNSPSC # 47131824
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Product Details

This premium washer fluid/de-icer windshield antifreeze has a pH of eight to 11 and a flash point of 82.4 Degrees F. This non-smear purple washer fluid prevents windshield ice-up and removes ice, frost, road film, and salt.

Technical Specs

  • Item Premium Washer Fluid
  • Colour Purple
  • pH 8 - 11
  • Application Ice-Up Windshield
  • Size 3.78 L
  • Appearance Liquid
  • Flash Point (F) 82.4 Degrees F
  • Package Quantity 4

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list