!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANTIFREEZE/COOLANT, HEAVY DUTY, MIXED-FLEET EXTENDED LIFE, CONCENTRATE, YELLOW, 205 L

ANTIFREEZE/COOLANT, HEAVY DUTY, MIXED-FLEET EXTENDED LIFE, CONCENTRATE, YELLOW, 205 L

RECOCHEM

ANTIFREEZE/COOLANT, HEAVY DUTY, MIXED-FLEET EXTENDED LIFE, CONCENTRATE, YELLOW, 205 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTIFREEZE/COOLANT, HEAVY DUTY, MIXED-FLEET EXTENDED LIFE, CONCENTRATE, YELLOW, 205 L

ANTIFREEZE/COOLANT, HEAVY DUTY, MIXED-FLEET EXTENDED LIFE, CONCENTRATE, YELLOW, 205 L

RECOCHEM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,601.24 / EACH

EHC: EHC :
Min Qty 4 = $6,404.96
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RCD26-319
  • Mfr. Model # 26-319
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 412
  • Shipping Weight 300.0 lbs

Product Details

This Mixed-Fleet Global Extended Life antifreeze/coolant is for heavy-duty diesel applications. This concentrated yellow antifreeze has a pH of 8.0 to 9.0, a freezing point of -34 Degrees F, a boiling point of 386.6 Degrees F, a flash point of 116 Degrees F, and a specific gravity of 1.120 to 1.140. It comes in a 205-litre drum.

Technical Specs

  • Item Heavy Duty Mixed Fleet ELC Antifreeze/Coolant
  • Size 205 L
  • Appearance Clear Viscous Liquid
  • Boiling Point (F) 386.6 Degrees F
  • Flash Point (F) 116 Degrees F
  • Viscosity Index 21 mPa-s (21 cP)
  • Application Diesel Application
  • Type Concentrate
  • Colour Pale Yellow
  • pH 8.0 - 9.0
  • Freezing Point (F) -34 Degrees F
  • Specific Gravity 1.120 - 1.140
  • VOC Content 98.20%
  • Package Quantity 1

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list