!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANTIFREEZE, KF MAX, ALL-SEASON, FLASH POINT 51.8 ° F, LIGHT YELLOW, 150 ML BOTTLE, PK 6

ANTIFREEZE, KF MAX, ALL-SEASON, FLASH POINT 51.8 ° F, LIGHT YELLOW, 150 ML BOTTLE, PK 6

KLEEN-FLO

ANTIFREEZE, KF MAX, ALL-SEASON, FLASH POINT 51.8 ° F, LIGHT YELLOW, 150 ML BOTTLE, PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
ANTIFREEZE, KF MAX, ALL-SEASON, FLASH POINT 51.8 ° F, LIGHT YELLOW, 150 ML BOTTLE, PK 6

ANTIFREEZE, KF MAX, ALL-SEASON, FLASH POINT 51.8 ° F, LIGHT YELLOW, 150 ML BOTTLE, PK 6

KLEEN-FLO

Clearance Price :
$10.59 / PACKAGE of 6

Your Price : $21.17 / PACKAGE of 6

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLF400
  • Mfr. Model # 400
  • UNSPSC # 15121807
  • CATALOGUE PAGE # 422
  • Shipping Weight 1.89 lbs

Product Details

This KF Max gas line antifreeze is an all-season motor conditioner that absorbs moisture in fuel systems. It's suitable for snowmobiles, ATVs, motorcycles, and boats. This antifreeze has a boiling point of 179 Degrees F to 278.6 Degrees F, a flash point of 51.8 Degrees F, and a specific gravity of 0.8 at 15 Degrees C. It comes in a pack of six 150-millilitre bottles.

Technical Specs

  • Item Anti-Freeze
  • Colour Clear
  • Appearance Alcohol Odour, Clear, Light Yellow Liquid.
  • Flash Point (F) 51.8 Degrees F
  • VOC Content 100%
  • Size 150 mL
  • Container Type Bottle
  • Boiling Point (F) 179.6 - 278.6 Degrees F
  • Specific Gravity 0.8 @15 Degrees C
  • Package Quantity 6

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list