!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INTERLOCKING MAT, ERGO ADVNTG, ANTIFATIGUE, MALE/FEMLE, BLK/YLW, 5 FT X 3 FT 8 IN X 1 IN, VINYL

INTERLOCKING MAT, ERGO ADVNTG, ANTIFATIGUE, MALE/FEMLE, BLK/YLW, 5 FT X 3 FT 8 IN X 1 IN, VINYL

SAFE-FLEX

INTERLOCKING MAT, ERGO ADVNTG, ANTIFATIGUE, MALE/FEMLE, BLK/YLW, 5 FT X 3 FT 8 IN X 1 IN, VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTERLOCKING MAT, ERGO ADVNTG, ANTIFATIGUE, MALE/FEMLE, BLK/YLW, 5 FT X 3 FT 8 IN X 1 IN, VINYL

INTERLOCKING MAT, ERGO ADVNTG, ANTIFATIGUE, MALE/FEMLE, BLK/YLW, 5 FT X 3 FT 8 IN X 1 IN, VINYL

SAFE-FLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,177.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGAESDA1BZ2
  • Mfr. Model # ESDA1BZ2
  • UNSPSC # 30161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Product Details

This series Compatibility Ergo Advantage antifatigue, anti-static interlocking mat measures 5 feet length x 3 feet 8 inches width x 1 inch thick. It has a diamond surface, is black with a yellow border, and made of vinyl. It is has bevelled and straight male and female edges.

Technical Specs

  • Anti-Slip BackingNo
  • Welding SafeNo
  • X-Ray DetectableNo
  • SeriesSafe-Flex Floor System
  • Length5 ft
  • Mat Product TypeInterlocking Static Control Mat Kit
  • AntimicrobialNo
  • Backing MaterialPVC
  • Includes Grounding CordNo
  • Width 3 ft
  • Thickness 1 in
  • NSF/ANSI 52 No
  • Reversible No
  • Metal Detectable No
  • Edge Style Bevelled
  • Autoclavable No
  • Border Colour Yellow
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list