!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANTIFATIGUE MAT, SQUARE, SOLID SURFACE PATTERN, BEVELLED EDGE, BLACK, 18X18 IN, 5/8 IN THICK, VINYL

ANTIFATIGUE MAT, SQUARE, SOLID SURFACE PATTERN, BEVELLED EDGE, BLACK, 18X18 IN, 5/8 IN THICK, VINYL

WEARWELL

ANTIFATIGUE MAT, SQUARE, SOLID SURFACE PATTERN, BEVELLED EDGE, BLACK, 18X18 IN, 5/8 IN THICK, VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTIFATIGUE MAT, SQUARE, SOLID SURFACE PATTERN, BEVELLED EDGE, BLACK, 18X18 IN, 5/8 IN THICK, VINYL

ANTIFATIGUE MAT, SQUARE, SOLID SURFACE PATTERN, BEVELLED EDGE, BLACK, 18X18 IN, 5/8 IN THICK, VINYL

WEARWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $683.37 / CASE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WRW590.78X18X18BK
  • Mfr. Model # 590.78X18X18BK-CS10
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Product Details

This square, black antifatigue mat, constructed from vinyl in both backing and surface material, has a solid surface pattern and a bevelled edge. It weighs 53 pounds, measures 18 x 18 inches, and is 7/8 inch thick.

Technical Specs

  • Item Mat
  • Matting Series Compatibility 590 ErgoDeck Diamond Plate General Purpose
  • Backing Characteristics Channels
  • Surface Texture Raised Pattern
  • X-Ray Detectable No
  • Washdown Safe No
  • Surface Design Diamond Plate
  • Connection Style Peg and Hole
  • Grounding Cord Required No
  • Non-Interlocking Edge Style Straight
  • NFSI High Traction Certified No
  • Anti-Slip Surface No
  • Length 18 in
  • Welding Safe No
  • Interlocking Side Configuration Adjacent Sides
  • Edge Gender Male/Female Adjacent Sides
  • Antimicrobial No
  • Colour Black
  • Antifatigue Material Yes
  • Edge Style Straight
  • Mat Product Type Interlocking Antifatigue Mat Tile
  • Metal Detectable No
  • Thickness 7/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list