!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANTI-SLIP FLOOR COVER T/YW 1 USG

ANTI-SLIP FLOOR COVER T/YW 1 USG

RUST-OLEUM

ANTI-SLIP FLOOR COVER T/YW 1 USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-SLIP FLOOR COVER T/YW 1 USG

ANTI-SLIP FLOOR COVER T/YW 1 USG

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $409.57 / GALLON

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # RLMAS5444-402
  • Mfr. Model # AS5444-402
  • UNSPSC # 31211602
  • CATALOGUE PAGE # 810
  • Shipping Weight 14.7 lbs

Product Details

AS5400 is a single component, epoxy-based, anti-slip floor coating. This coating is designed for use on concrete floors, aisles, walkways, stairs, areas around machinery, or doorways subject to heavy foot or light vehicle traffic, safety yellow.

Technical Specs

  • Item Anti-Slip Floor Coating
  • Coating Type Anti-Slip Coating
  • Series Number AS5400
  • Base Type Water
  • Surface Material Concrete, Metal
  • Colour Safety Yellow
  • Coverage Area 40 to 50 sq ft/gal
  • Container Size 1 gal
  • Container Type Can
  • Activator Required No
  • Compatible Activator Epoxy Activator
  • Exposure Conditions Industrial
  • For Use With Entranceways, Floors, Stairs
  • Maximum Application Temperature 100 Degrees F
  • Primer Required Yes
  • Resistance Properties Slip Resistant
  • Standards USDA
  • Activator, Base, Paint or Primer Base
  • Number of Components 1-Step System
  • Sub Brand Concrete Saver
  • Surface Texture Rough, Smooth
  • Finish Anti-Slip, Flat, Textured
  • Dry Time 24 hr
  • VOC Content 339 g/L
  • Colour Family Yellows
  • Cure Time 16 to 72 hr
  • Application Method Roller
  • Dry Time to Recoat 12 hr
  • Features Easy to Use, Single Component Epoxy Anti-Slip
  • Heat Resistant No
  • Minimum Application Temperature 50 Degrees F
  • Resin Type Epoxy Ester
  • Sheen Flat
  • Use Location Exterior, Interior

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list