!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANTI-SLIP FLOOR COVEG D/TAN 1 USG

ANTI-SLIP FLOOR COVEG D/TAN 1 USG

RUST-OLEUM

ANTI-SLIP FLOOR COVEG D/TAN 1 USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-SLIP FLOOR COVEG D/TAN 1 USG

ANTI-SLIP FLOOR COVEG D/TAN 1 USG

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $409.57 / GALLON

EHC: EHC :
Min Qty 2 = $819.14

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLMAS5471-402
  • Mfr. Model # AS5471-402
  • UNSPSC # 31211602
  • CATALOGUE PAGE # 810
  • Shipping Weight 14.6 lbs

Product Details

AS5400 is a single component, epoxy-based, anti-slip floor coating. This coating is designed for use on concrete floors, aisles, walkways, stairs, areas around machinery, or doorways subject to heavy foot or light vehicle traffic, dunes tan.

Technical Specs

  • Item Anti-Slip Floor Coating
  • Coating Type Anti-Slip Coating
  • Series Number AS5400
  • Base Type Water
  • Surface Material Concrete, Metal
  • Colour Dunes Tan
  • Coverage Area 40 to 50 sq ft/gal
  • Container Size 1 gal
  • Container Type Can
  • Activator Required No
  • Compatible Activator Epoxy Activator
  • Exposure Conditions Industrial
  • For Use With Entranceways, Floors, Stairs
  • Maximum Application Temperature 100 Degrees F
  • Primer Required Yes
  • Resistance Properties Slip Resistant
  • Standards USDA
  • Activator, Base, Paint or Primer Base
  • Number of Components 1-Step System
  • Sub Brand Concrete Saver
  • Surface Texture Rough, Smooth
  • Finish Anti-Slip, Flat, Textured
  • Dry Time 24 hr
  • VOC Content 340 g/L
  • Colour Family Tans
  • Cure Time 16 to 72 hr
  • Application Method Roller
  • Dry Time to Recoat 12 hr
  • Features Easy to Use, Single Component Epoxy Anti-Slip
  • Heat Resistant No
  • Minimum Application Temperature 50 Degrees F
  • Resin Type Epoxy Ester
  • Sheen Flat
  • Use Location Exterior, Interior

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list