!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIESEL ADDITIVE, ANTI-GEL/ANTI-ICE, FLASH POINT 108 ° F, AMBER, , 19 L

DIESEL ADDITIVE, ANTI-GEL/ANTI-ICE, FLASH POINT 108 ° F, AMBER, , 19 L

ENERTECH

DIESEL ADDITIVE, ANTI-GEL/ANTI-ICE, FLASH POINT 108 ° F, AMBER, , 19 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIESEL ADDITIVE, ANTI-GEL/ANTI-ICE, FLASH POINT 108 ° F, AMBER, , 19 L

DIESEL ADDITIVE, ANTI-GEL/ANTI-ICE, FLASH POINT 108 ° F, AMBER, , 19 L

ENERTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $649.18 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # ENT10207C
  • Mfr. Model # 10207C
  • UNSPSC # 15111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.75 lbs

Product Details

This amber diesel additive features a flash point of 108 Degrees F, with a boiling point of 235 Degrees F to 240 Degrees F and a viscosity index of 4.8-6.8 centipoise at 25 Degrees C. The dilution ratio is 1:1000 gallon and the specific gravity is 0.89 at 25 Degrees C. This anti-gel, anti-ice diesel additive is available in a 19-litre plastic bottle.

Technical Specs

  • Item Diesel Additive
  • Colour Amber
  • Dilution Ratio 1:1,000 gal.
  • Flash Point (F) 108 Degrees F
  • Viscosity Index 4.8 - 6.8 cP @ 25 Degrees C
  • Size 19 L
  • Container Type Plastic
  • Boiling Point (F) 235 Degrees F - 240 Degrees F
  • Specific Gravity 0.89 @ 25 Degrees C
  • Package Quantity 1

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list