!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANGULAR BEARING,40 DEG,20MM BORE,52

ANGULAR BEARING,40 DEG,20MM BORE,52

NTN

ANGULAR BEARING,40 DEG,20MM BORE,52 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGULAR BEARING,40 DEG,20MM BORE,52

ANGULAR BEARING,40 DEG,20MM BORE,52

NTN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $140.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ZYE8
  • Mfr. Model # 7304BG
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Angular Contact Ball Bearing
  • Bearing Industry Number 7304
  • Cage Material Steel
  • Contact Angle 40 Degrees
  • Lubricant Material Grease, Oil
  • Maximum Speed 13,000 RPM
  • Minimum Temperature -40 Degrees C
  • Outside Diameter 52 mm
  • Ring Material Alloy Steel
  • ABEC Rating 1
  • Dynamic Radial Load Capacity 17,300 N
  • Housing Fillet Radius 0.6 mm
  • Matched Mount Type Not Applicable
  • Shaft Fillet Radius 0.043 mm
  • Static Radial Load Capacity 9,650 N
  • Ball Material Alloy Steel
  • Bore Diameter 20 mm
  • Closure Open
  • Contact Bearing Type Angular Contact
  • Matched Bearing Type Not Matched/Single Bearing
  • Maximum Temperature 120 Degrees C
  • Number of Rows One
  • Overall Width 15 mm
  • System of Measurement Metric
  • Cage Type Pressed
  • Finish Chrome Plated
  • ISO Rating Class 0
  • Ring Material Grade AISI 52100
  • Standards ISO Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list