!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANGLE NUTRUNNER

ANGLE NUTRUNNER

INGERSOLL RAND

ANGLE NUTRUNNER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE NUTRUNNER

ANGLE NUTRUNNER

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,083.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IRQA4LS020NP41S06
  • Mfr. Model # QA4ASLS020NP41S06
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Nutrunner
  • Torque Range 88.8 in-lb
  • Free Speed 600 RPM
  • Air Consumption 29 cfm
  • Max. Air Pressure 90 psi
  • Min. Hose Size 3/8 in
  • Duty Rating General Duty
  • Handle Type In-Line
  • Housing Material Aluminum/Steel
  • Fastening Torque 14.8 ft-lb
  • Head Width 1 5/8 in
  • Clutch Style Slip Clutch/Shut off
  • Vibration Level Less Than 2.5 m/sq sec
  • Retainer Type Friction Ring
  • Tool Weight 3.2 lb
  • Tool Brand Ingersoll Rand
  • Drive Size 3/8 in Square
  • Max. Torque 14.8 ft-lb
  • Air Pressure 90 psi
  • Power Source Air Powered
  • Min. Air Pressure 80 psi
  • Exhaust Location Top
  • Air Inlet 1/4 in NPT
  • Handle Material Aluminum/Steel
  • Overall Length 18 3/8 in
  • Reversible Yes
  • Reaction Bar No
  • Throttle Type Lever
  • Noise Level 79 dB
  • Side to Center 13/16 in
  • Features Adjustable Shutoff Clutch, Flexible Anglehead, Reverse Ring
  • Standards All gov. standard and FDA certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list