!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANGLE GRINDER,AIR,4-1/2 IN. DIA.,5/8 IN.

ANGLE GRINDER,AIR,4-1/2 IN. DIA.,5/8 IN.

CHICAGO PNEUMATIC

ANGLE GRINDER,AIR,4-1/2 IN. DIA.,5/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER,AIR,4-1/2 IN. DIA.,5/8 IN.

ANGLE GRINDER,AIR,4-1/2 IN. DIA.,5/8 IN.

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $615.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP7545B
  • Mfr. Model # CP7545B
  • UNSPSC # 27131500
  • CATALOGUE PAGE # 1565
  • Shipping Weight 5.42 lbs

Technical Specs

  • Item Angle Grinder
  • Horsepower 1.1 hp
  • Max. Speed 12,000 RPM
  • Air Inlet Connection Size 1/4 in
  • Air Inlet Type NPT
  • Spindle Thread Size 5/8"-11
  • Duty Heavy Duty
  • Number of Speed Settings 1
  • Includes Exhaust Hose
  • Switch Type Lever
  • Guard Adjustment Toolless Adjustable
  • Vibration Level 7 m/sq sec
  • Anti-Vibration Technology No
  • Power Source Air Powered
  • Air Pressure 90 psi
  • Air Consumption 40 cfm
  • Grip Style Barrel Grip
  • Head Type Flathead
  • Overall Length 10 5/8 in
  • Guard Material Steel
  • Tool Brand Chicago Pneumatic
  • Standards ISO-28927-1
  • Wheel Diameter 4 1/2 in
  • For Wheel Type Type 27
  • Air Inlet 1/4 in NPT Female
  • Air Inlet Gender Female
  • Lever Type Safety Lever
  • Reach Standard Reach
  • Variable Speed Yes
  • Kit Contents (1) Bare Tool
  • Safety Stop Mechanisms Not Applicable
  • Switch Location Bottom
  • Safety Features Streamline CP Safety Lever
  • Anti-Kickback Clutch Type None
  • Throttle Type Safety Lever
  • Min. Hose Size 3/8 in
  • Anti-Restart Technology No
  • Exhaust Location Rear
  • Grinder Type Angle
  • Grinder Orientation Angle
  • Grip Material Composite
  • Dust Management Dust Guard
  • Tool Weight 3.5 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list