!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE DIE GRINDER

ANGLE DIE GRINDER

SPEEDAIRE

ANGLE DIE GRINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE DIE GRINDER

ANGLE DIE GRINDER

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $168.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF21AA82
  • Mfr. Model # 21AA82
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.66 lbs

Product Details

Pneumatic Die Grinder, Gen. Duty, Free Spd. 20000 RPM, 1/3 HP, Rear Exhaust, 4.5 Avg. CFM at 15 Sec. Run Tm., 14 CFM at Full Ld., 1/4 Collet, Req. Press. 90 PSI, Air Inlet NPT 1/4 In, Min Hose Sz. 3/8 In, Ball Bearing Type, Locking Flange, Aluminum.

Technical Specs

  • ItemDie Grinder
  • Horsepower0.4 hp
  • Grinder OrientationRight Angle
  • Air Inlet GenderFemale
  • Air Inlet TypeNPT
  • Tool StyleRight Angle
  • Includes(2) Spanner Wrenches
  • Grip StyleBarrel Grip
  • Safety FeaturesSafety Throttle Lever
  • Anti-Kickback Clutch TypeNone
  • Switch TypeVariable-Speed Trigger
  • Lock-On SwitchNo
  • Anti-Vibration TechnologyNo
  • Dust ManagementNone
  • Power SourceAir Powered
  • Air Consumption16 cfm
  • Min. Hose Size3/8 in
  • Minimum Speed0 RPM
  • For Wheel Dia.1 in
  • Maximum Mounted Point Diameter1/4 in
  • Bearing TypeBall
  • Overall Length6 1/2 in
  • ApplicationCleaning Surfaces, Deburring, Duburring Steel, Cast Iron or Aluminum, General Maintenance Application, Grinding, Removing Gaskets and General Surface Prep, Rust Removal, Sanding Applications, Weld Preparation
  • Tool Weight1.1 lb
  • Duty Medium Duty
  • Collet Size 1/4 in
  • Air Inlet Connection Size 1/4 in
  • Max. Speed 20,000 RPM
  • Air Inlet 1/4 in NPT Female
  • Kit Contents (1) Bare Tool
  • Case Included Yes
  • Material Application Ceramic, Steel, Wood
  • Anti-Restart Technology Yes
  • Switch Location Bottom
  • Brake Type None
  • Lock-Off Switch Yes
  • Vibration Level 4.5 m/sq sec
  • Dust Sealed Switch No
  • Air Pressure 90 psi
  • Exhaust Location Rear
  • Speed Ranges 0 to 20,000 RPM
  • Number of Speed Settings Continuous
  • Maximum Brushed Wheel Diameter 1 in
  • Accessory Free Tool Change Yes
  • Handle Material Aluminum with Rubber Grip
  • Right Angle Length 3 in
  • Features Air Regulator on Top, Built-in Comfort Grip, Low Noise., Rear Exhaust with Silencer, Rotating Air Inlet, Safety Throttle Lever
  • Tool Brand SPEEDAIRE
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list