!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANGLE BROOM, MEDIUM, BLACK/SILVER, 13 IN FACE/48 IN HANDLE/ 15/16 IN DIA, SYNTHETIC/PLASTIC/METAL

ANGLE BROOM, MEDIUM, BLACK/SILVER, 13 IN FACE/48 IN HANDLE/ 15/16 IN DIA, SYNTHETIC/PLASTIC/METAL

GARANT

ANGLE BROOM, MEDIUM, BLACK/SILVER, 13 IN FACE/48 IN HANDLE/ 15/16 IN DIA, SYNTHETIC/PLASTIC/METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE BROOM, MEDIUM, BLACK/SILVER, 13 IN FACE/48 IN HANDLE/ 15/16 IN DIA, SYNTHETIC/PLASTIC/METAL

ANGLE BROOM, MEDIUM, BLACK/SILVER, 13 IN FACE/48 IN HANDLE/ 15/16 IN DIA, SYNTHETIC/PLASTIC/METAL

GARANT

https://catalogue.grainger.ca/?hybris=true
  • Item # GARGAB13
  • Mfr. Model # GAB13
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Product Details

For versatile everyday use, this medium-duty broom has lightweight black synthetic bristles and a metal handle. It can be used in the office or storeroom and is angled to get into tight spaces and corners. The sweep face is 13 inches, and the handle length is 48 inches with a 15/16-inch diameter.

Technical Specs

  • Item Angle Broom
  • Bristle Colour Black
  • Acid Resistant No
  • Sweep Face 13 in
  • Chemical Resistant No
  • Colour Coding System No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list