!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANGLE BODY PISTON VALVE: 2-WAY, NORMALLY CLOSED, 1 IN PIPE, STAINLESS STEEL BODY, FKM SEAL

ANGLE BODY PISTON VALVE: 2-WAY, NORMALLY CLOSED, 1 IN PIPE, STAINLESS STEEL BODY, FKM SEAL

ASCO

ANGLE BODY PISTON VALVE: 2-WAY, NORMALLY CLOSED, 1 IN PIPE, STAINLESS STEEL BODY, FKM SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE BODY PISTON VALVE: 2-WAY, NORMALLY CLOSED, 1 IN PIPE, STAINLESS STEEL BODY, FKM SEAL

ANGLE BODY PISTON VALVE: 2-WAY, NORMALLY CLOSED, 1 IN PIPE, STAINLESS STEEL BODY, FKM SEAL

ASCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $994.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ELZ1
  • Mfr. Model # 4ELZ1
  • UNSPSC # 40141630
  • CATALOGUE PAGE # 1805
  • Shipping Weight 4.05 lbs

Technical Specs

  • Item Angle Body Piston Valve
  • Orifice Diameter 1 in
  • Operating Pressure Differential - Minimum 0 psi
  • Operating Pressure Differential Water - Maximum 150 psi
  • Environmental Rating Indoor, Outdoor
  • Valve Positions 2-Position
  • Body Material Stainless Steel
  • Thread Type NPTF
  • Pilot Pressure - Maximum 150 psi
  • Actuator Type Single Air Pilot
  • Inlet Connection Type NPTF
  • Operator Size 63 mm
  • Overall Length 7 1/4 in
  • Overall Height 7 3/4 in
  • Stem Material Stainless Steel
  • Ambient Temperature - Minimum 15 Degrees F
  • Outlet Connection Type NPTF
  • Nominal Pipe Size 1 in
  • Coefficient of Volume (Cv) 19
  • Operating Pressure Differential Steam - Maximum 150 psi
  • Fluid Temperature - Maximum 366 Degrees F
  • Valve Ways 2-Way
  • Valve Starting Configuration Normally Closed
  • Seal Material FKM
  • For Media Aggressive Gases, Aggressive Liquids, Air, Fuel Oil, Hot Water, Inert Gases, Light Oil, Oxygen, Steam, Water
  • Pilot Pressure - Minimum 60 psi
  • Viscosity 2,700 SUS
  • Disc Material Brass
  • Operation Type Pilot Operated
  • Overall Width 7 1/5 in
  • Standards FDA CFR21, RoHS
  • Ambient Temperature - Maximum 140 Degrees F
  • Valve Body Style Angled

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list