!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANEMOMETER TEMP/RH TESTER

ANEMOMETER TEMP/RH TESTER

AMPROBE

ANEMOMETER TEMP/RH TESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANEMOMETER TEMP/RH TESTER

ANEMOMETER TEMP/RH TESTER

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $826.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETTMA40A
  • Mfr. Model # TMA40-A
  • UNSPSC # 41112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Anemometer. Measures air velocity or volume, relative humidity, and temperature and provides three ways to view the measurement results. Choose between single point measurement, multiple points up to 99, or the added feature of data logging up to 2400 dat

Technical Specs

  • ItemAnemometer
  • Data LoggingYes
  • Velocity (FPM)79 to 6299
  • Velocity (MPH)0.89 to 71.6
  • Vane MaterialPlastic
  • Air Volume0 to 99,999 CFM
  • Temp. Accuracy+/-2 Degrees F
  • Humidity Accuracy+/- 3 % @ 77 Degrees F (25 Degrees C)
  • DisplayBacklit Dot Matrix LCD
  • Data Holdyes
  • InterfaceUSB
  • Safety RatingCE
  • Special FeaturesUp to 99 Multiple Point Measurement
  • Manufacturers Warranty Length1 yr.
  • Sensing Method Rotating Vane
  • Humidity Sensing Yes
  • Velocity (MPS) 0.4 to 32
  • Air Velocity Accuracy +/-3%
  • Case Colour Black
  • Temp. Range 4 Degrees F - 158 Degrees F
  • Relative Humidity Range 0 to 100%
  • Cord Length 5 ft.
  • Resolution 0.1
  • Auto Power Off Yes
  • Storage Capacity 2400
  • Power Source (4) AAA Batteries
  • Includes Batteries, USB Cable, Software, Carrying Case and Instructions
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list