!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANEMOMETER,118 TO 7874 FPM

ANEMOMETER,118 TO 7874 FPM

KESTREL

ANEMOMETER,118 TO 7874 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANEMOMETER,118 TO 7874 FPM

ANEMOMETER,118 TO 7874 FPM

KESTREL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $382.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8DRA7
  • Mfr. Model # 0835
  • UNSPSC # 41112509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • ItemAnemometer
  • Air Velocity Range0.6 to 40 mps, 1.2 to 77.8 knots, 1.3 to 89.5 mph, 118 to 7874 fpm, 2.2 to 144 kph
  • Meter TypeWeather Meter
  • Air Velocity Accuracy+/-3%
  • Housing ColourYellow
  • IP/NEMA RatingIP67
  • Ambient Temperature Accuracy+/-0.9 Degrees F
  • Dew Point Accuracy1.9 Degrees C, 3.4 Degrees F
  • Display Screen TypeBacklit LCD
  • Bluetooth EnabledNo
  • Barometric Pressure Resolution0.1 mbar, 0.01 in Hg, 0.01 psi
  • Includes ProbesNo
  • Battery Run Time300 hr
  • Auto Shut-OffYes
  • Backlit ScreenYes
  • Includes BatteriesYes
  • IncludesCertificate of Conformity, Neck Lanyard, Slide on Cover
  • Wi-Fi CompatibleNo
  • Environmental Sensor Type Rotating Vane
  • Series 3500
  • Humidity Range 5% to 95%
  • Battery Type CR2032
  • Data Logging No
  • Humidity Accuracy +/-3%
  • Includes NIST-Traceable Calibration Certificate Yes
  • Ambient Temperature Range -20 Degrees to 158 Degrees F
  • Properties Measured Altitude, Barometric Pressure, Delta T, Dew Point, Heat Index, Wet Bulb Temperature - Psychrometric, Windchill
  • Barometric Pressure Display Units in Hg, mbar, psi
  • Barometric Pressure Accuracy 0.03 PSI, 0.07 in Hg, 2.4 hPa/mbar
  • Data Hold Yes
  • Humidity Resolution 0.1 %
  • Air Velocity Display Units fpm, knots, kph, mph, mps
  • Manufacturer Warranty Length 5 yr
  • Includes Case No
  • Low Battery Indicator No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list