!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANEMOMETER,0 TO 1990 VELOCITY (FPM),LCD

ANEMOMETER,0 TO 1990 VELOCITY (FPM),LCD

ACURITE

ANEMOMETER,0 TO 1990 VELOCITY (FPM),LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANEMOMETER,0 TO 1990 VELOCITY (FPM),LCD

ANEMOMETER,0 TO 1990 VELOCITY (FPM),LCD

ACURITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53DP70
  • Mfr. Model # 00256M
  • UNSPSC # 41114401
  • CATALOGUE PAGE # 199
  • Shipping Weight 0.35 lbs

Technical Specs

  • ItemAnemometer
  • Data LoggingNo
  • Velocity (FPM)0 to 1,990 fpm
  • Velocity (MPH)0.9 to 56
  • Velocity (Knots)0 to 52
  • Vane MaterialPlastic
  • Temp. Range-40 Degrees to 158 Degrees F
  • Relative Humidity Range1 to 99%
  • DisplayLCD
  • Data HoldNo
  • Power Source(3) AAA Batteries
  • IncludesCarrying Case
  • Sensing Method Rotating Vane
  • Humidity Sensing Yes
  • Velocity (MPS) 0.1 to 30.0
  • Velocity (KPH) 0 to 97
  • Air Velocity Accuracy +/-3%
  • Case Colour Black
  • Temp. Accuracy +/-2 Degrees F
  • Humidity Accuracy +/-1%
  • Resolution 17 fpm
  • Auto Power Off Yes
  • Special Features Integrated Inspection Light, Momentary Backlight, Tripod-Ready
  • Manufacturers Warranty Length 1 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list