!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VINYLESTER ANCHOR, MIXING NOZZLE, ADHESIVE ANCHORS, 3/8 TO 1¼ IN COMPATIBLE ANCHOR SIZE

VINYLESTER ANCHOR, MIXING NOZZLE, ADHESIVE ANCHORS, 3/8 TO 1¼ IN COMPATIBLE ANCHOR SIZE

DEWALT

VINYLESTER ANCHOR, MIXING NOZZLE, ADHESIVE ANCHORS, 3/8 TO 1¼ IN COMPATIBLE ANCHOR SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VINYLESTER ANCHOR, MIXING NOZZLE, ADHESIVE ANCHORS, 3/8 TO 1¼ IN COMPATIBLE ANCHOR SIZE

VINYLESTER ANCHOR, MIXING NOZZLE, ADHESIVE ANCHORS, 3/8 TO 1¼ IN COMPATIBLE ANCHOR SIZE

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLD8478SDPWR
  • Mfr. Model # 8478SD-PWR
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Product Details

This vinylester anchor includes a mixing nozzle. It meets the standards for ICC-ES ESR-2582, ICC-ES ESR-4105, ASTM C881, ASTM E488/ACI 355.4, ICC-ES AC308, NSF/ANSI industry standards. This vinylester anchor is designed for use with concrete.

Technical Specs

  • Item Vinylester Anchor
  • Compatible Material Concrete
  • Container Type Cartridge
  • Mixing Ratio 10:1
  • Maximum Performance Temperature 95 Degrees F
  • Resin Type Acrylic
  • ICC Approved for Un-Cracked Concrete Yes
  • Series AC-100+ Gold
  • Compatible Anchor Type Adhesive Anchors
  • Container Size 9.5 fl oz
  • Includes Mixing Nozzle
  • Minimum Performance Temperature 23 Degrees F
  • Compatible Anchor Size 3/8 in to 1 1/4 in
  • ICC Approved for Cracked Concrete Yes
  • Industry Standards ICC-ES ESR-2582, ICC-ES ESR-4105, ASTM C881, ASTM E488/ACI 355.4, ICC-ES AC308, NSF/ANSI
  • Working Time 15 min

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list